This product requires certification to purchase.

You last purchased this on
 
KOHLER

Memoirs® Stately

  • Fast #
  • Part #K30007-CP
  • Item #7343893
  • Manufacturer Part #30007-CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Memoirs® Stately

  • Fast #
  • Part #K30007-CP
  • Item #7343893
  • Manufacturer Part #30007-CP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 22
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes a towel bar.
  • Combines with the K-29999 Memoirs Stately 24" bathroom sink for a complete console table solution.
  • Coordinates with other products in the Memoirs collection.
  • Legs Only 17-3/4" (451 mm) x 16-1/4" (414 mm) x 32-1/4" (819 mm) - Combination (30007 and 29999) 24-1/2" (622 mm) x 20-1/2" (521 mm) x 36" (914 mm)
  • Set of two legs.
  • Combines with the K-29999 Memoirs Stately 24-inch bathroom sink basin for a complete console table solution.
  • Includes a towel rail.
  • Integrated leveling feature.
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-29999 Memoirs® Stately Bathroom Sink Basins
Collection:
Memoirs® Stately
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
32-1/4 in
Length:
17-3/4 in
Material:
Brass
Width:
16-5/16 in