DESCRIPTION

Kohler Memoirs® Stately Pedestal Bathroom Sink in Almond

CTFKOH2344-8-47

Color/Finish

Almond

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Memoirs® Stately
Depth
34-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
15-1/2 in x 11-5/8 in x 5 in
Sink Installation Type
Pedestal
Sink Material
Fireclay
Sink Size Range
20 in - 25 in
Vessel Only - FEI
No
WaterSense Labeled
No

Print