20-1/2 in. Rectangular Pedestal Bathroom Sink in White
This product has been replaced by
Manufacturer Part #29999-4-0
Memoirs® Stately 20-1/2 in. Rectangular Pedestal Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant rectangular basin
- Overflow drain
- Center faucet holes: 4"
- Coordinates with other products in the Memoirs® collection
- Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2344-4 Memoirs® pedestal sink
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 11-5/8 in x 5 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-1/2 in x 20-1/2 in
- Vessel Only:
- Yes
- Width:
- 20-1/2 in