24-1/2 x 20-1/2 in. Rectangular Pedestal Bathroom Sink in White

This product has been replaced by

KOHLER White Pedestal Vessel
KOHLER 24-1/2 x 20-1/2 in. Rectangular Dual Mount Bathroom Sink in White
Manufacturer Part #29999-8-0
You last purchased this on
 
KOHLER

Memoirs® Stately 24-1/2 x 20-1/2 in. Rectangular Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER White Pedestal Vessel
KOHLER 24-1/2 x 20-1/2 in. Rectangular Dual Mount Bathroom Sink in White
Manufacturer Part #29999-8-0
KOHLER

Memoirs® Stately 24-1/2 x 20-1/2 in. Rectangular Pedestal Bathroom Sink in White

  • Fast #
  • Part #K2345-8-0
  • Item #2391932
  • Manufacturer Part #2345-8-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant rectangular basin
  • Overflow drain
  • 8 in (203 mm) center set faucet holes
  • Coordinates with other products in the Memoirs collection
  • Combines with the K-2267 pedestal to create the K-2344-8 Memoirs pedestal sink
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2267 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs® Stately
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
PipeTubing Size:
3/8 in
Product Type:
Bathroom Sink
Shape:
Rectangular
Sink Bowl Size:
15-1/2 in x 11-5/8 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/2 in x 20-1/2 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
20-1/2 in