Trip Lever in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Memoirs® Trip Lever in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K502-BN
  • Item #2392223
  • Manufacturer Part #502-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • For use with Memoirs® one-piece toilets
  • Material: Solid brass
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
Memoirs One-Piece Toilets
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Memoirs®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Handle Type:
Trip Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-3/16 in
WaterSense Labeled:
No
Width:
1-3/16 in