Vertical Spray Bidet in White

You last purchased this on
 
KOHLER

Memoirs® Vertical Spray Bidet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Vertical Spray Bidet in White

  • Fast #
  • Part #K4886-0
  • Item #1775466
  • Manufacturer Part #4886-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Front fill and vertical spray
  • Mounting hardware included
  • Drilled for fixture-mount bidet faucet and vacuum breaker
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bidet Installation:
Above Floor
Bidet Spray Type:
Vertical
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
5-5/8 in
Faucet Connection Size:
3/8 in
Height:
15 in
IAPMO Listed -:
No
Length:
25-9/16 in
Material:
Vitreous China
Number of Holes:
4 Hole
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No
Width:
15-1/4 in