DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

Kohler Memoirs® Volume Control Valve Trim with Single Lever Handle in Polished Chrome

KT10423-4S-CP

Manufacturer Part #: T10423-4S-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Memoirs®
Faucet Height
4-1/2 in
Faucet Valve Type
Tub & Shower Volume Control Valve
Flow Rate
2.5 gpm
Handle Type
Ergonomic
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
Width
6 in

Print