DESCRIPTION

Kohler Metal and Plastic Drain Rod with Overmold

K1037390

Brand Model Compatibility:

Kohler K-10085 Monoblock Lavatory Faucet and K-15243-4 Centerset Lavatory Faucet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-10085 Monoblock Lavatory Faucet and K-15243-4 Centerset Lavatory Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Metal, Plastic
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$2.44
EACH
  • QUANTITY