KOHLER
Metal Disposer Flange & Stopper in Vibrant® Polished Nickel
Part #K11352-SN | Item #2053728 | Manufacturer Part #11352-SN
Product Details
- Fits standard garbage disposal units
- Premium metal construction for durability
- Perfect color match with Kohler® finishes
- Includes disposal flange and stopper
- Fits standard garbage disposal units
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: 4-1/2 in Garbage Disposal Unit
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Depth: 1-5/8 in
Diameter: 4-7/16 in
End Connection 1: Flanged
End Connections: Flanged
Height: 1-5/8 in
Length: 4-7/8 in
Material: Metal
Product Type: [Disposer Flange, Stopper]
Size: 1-5/8 in x 4-7/16 in
UL Listed: No