DESCRIPTION

  • 1/2" NPT connection
  • Premium metal construction
  • Spout reach: 5 3/4"

Kohler Bancroft® Metal NPT Wall Mount Diverter Bath Spout

K10588

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Handle Type
Lever
Material
Metal
Spout Height
3 in
Spout Reach
5-3/4 in
Spout Type
Diverter
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.48
EACH
  • QUANTITY