DESCRIPTION

Kohler Metal Rough-In Hand Shower Kit

K79583

Faucet Connection Size:

1/2 in

SPECIFICATIONS

Faucet Connection
NPT
Faucet Connection Size
1/2 in
Material
Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$58.3
EACH
  • QUANTITY