Metropole Outside Panel Assembly in Bright Silver Extra

Part #K1277376-BDX-GC05  |  Item #7182241  |  Manufacturer Part #1277376-BDX-GC05

$600.02 EACH
(Pricing is for Bright Silver Extra)

Color/Finish: Bright Silver Extra

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Brand Model Compatibility: Levity® K-706009-L-SH Sliding Shower Door

Collection: Metropole

Color Finish: Bright Silver Extra

Color Finish Category: Stainless Steel

Faucet Part Type: Handle

Glass Thickness: 3/8 in

Handle Material: Brass

Height: 3 in

Length: 4 in