1-Hook Robe Hook in Polished Chrome
Minimal 1-Hook Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Kohler finishes resist corrosion and tarnishing
- Coordinates with contemporary-style Kohler faucets and showering components
- Includes installation hardware
Specifications
- Application:
- Residential
- Collection:
- Minimal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Height:
- 2-7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3 in
- Width:
- 1-1/8 in