DESCRIPTION

  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Coordinates with Alberry™ vanities
  • Includes hardware for wall-mount installation
  • Includes wall hanger

Kohler Alberry™ Mirror in Cinder

K2503-F40

Height:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Alberry™
Color Finish
Cinder
Color Finish Category
Blacks
Depth
1 in
Height
33 in
Installation Type
Wall Mount
Material
Plastic
Material Type
Polyurethane
Type
Rectangle Mirror
Width
24 in

Starting at
Call for Pricing
  • QUANTITY