DESCRIPTION

  • Fits most shower valves
  • Single control valve

Kohler Mixer Cap Kit

KGP77759

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Trim Only
No
WaterSense Labeled
No

Starting at
$33.18
EACH
  • QUANTITY