DESCRIPTION

  • Coordinates with other products in the Devonshire collection
  • Exclusive Dry Lock™ installation system
  • Less seat and supply
  • No faucet holes; requires wall or counter mount faucet
  • Oval basin
  • Overflow drain
  • Polished chrome trip lever

Kohler Revival® Molded Wood Elongated Closed Front Toilet Seat

K4615-0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Revival®
Color Finish
White
Color Finish Category
Whites
Handle Type
Trip Lever
Length
17-1/16 in
Material
Molded Wood
Toilet Bowl Length
30 in
Toilet Bowl Width
17-7/8 in
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$115.78
EACH
  • QUANTITY