Morningside™ 4-Hole Rectangular Wall Mount Bathroom Sink with Right Hand Soap Dispenser Hole in White

Part #K12636-R-0  |  Item #1018811  |  Manufacturer Part #12636-R-0

$424.58 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 24
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation
  • Center faucet holes: 4"
  • Includes soap dispenser drilling on right
  • Drilled for concealed arm carrier
  • ADA compliant when installed with Kohler® K-13885 offset drain

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Center Size: 4 in

Collection: Morningside™

Color Finish: White

Color Finish Category: Whites

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 7-1/8 in

IAPMO Listed: No

Length: 20 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 or 4 Hole

Overall Sink Size: 20 in x 27 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 14 in x 13 in x 2-5/8 in

Sink Depth: 7-1/8 in

Sink Installation Type: Undermount

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

Width: 27 in