20 x 27 in. Round Wall Mount Bathroom Sink in White
Morningside™ 20 x 27 in. Round Wall Mount Bathroom Sink in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4 in center drilling
- Drilled for concealed arm carrier
- Made from premium materials that withstand high-volume usage
- ADA compliant
- ADA-compliant when installed with K-13885 offset drain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Morningside™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- PipeTubing Size:
- 3/8 in
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 13 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- K12636-0
- Width:
- 27 in