DESCRIPTION

  • Completes Memoirs design solution with KOHLER® fixtures and accessories
  • Easier installation with the integral diverter on the valve
  • KOHLER ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Note: Not for use with the following Baths/Whirlpools: 6' Tea-for-Two™, and Vintage™
  • Premium material construction for durability and reliability
  • Provides a cleaner deck environment and reduces cost

Kohler Memoirs® Mount Bath Faucet Trim

KT428-4S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
Yes
Center Size
8 in
Collection
Memoirs®
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
3 in
Spout Reach
6-5/16 in
Trim Only
Yes
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY