Mounting Block for Kohler K-T97330-4 Loure Bath Filler
Loure® Mounting Block for Kohler K-T97330-4 Loure Bath Filler
Frequently Purchased Together
Product Details
- Test cap and mud guard included
- Required for installation of the Kohler® K-T97330-4 Loure® bath filler
- Material: Brass and metal
Specifications
- ADA Compliant:
- No
- Collection:
- Loure®
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Mounting Hardware
- Fits Brand:
- KOHLER
- Fits Model:
- K-T97330-4 Loure
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 4-11/16 in
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No