DESCRIPTION

  • Material: Brass and metal
  • Required for installation of the Kohler® K-T97330-4 Loure® bath filler
  • Test cap and mud guard included

Kohler Mounting Block

K97343-NA

Brand Model Compatibility:

K-T97330-4 Loure Bath Filler

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-T97330-4 Loure Bath Filler
CARB OTC LEED Compliant
No
IAPMO Listed
No
Material
Brass, Metal
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$135.12
EACH
  • QUANTITY

DOCUMENTS