Single Function Rain Showerhead in Vibrant Brushed Nickel
Moxie® Single Function Rain Showerhead in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized 8" sprayface with 80 nozzles creates a dense uniform spray pattern for consistent coverage and feeling of warmth
- Syncs devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 32' away
- Rainhead with wireless speaker streams your personalized music playlists, news and other audio in the shower
- Built-in rechargeable lithium-ion battery provides approximately 7 hours of run time (actual battery life will vary with use, settings and environmental conditions and rechargeable batteries have a limited number of charge cycles)
- Total harmonic distortion: 1.5W at 1 kHz with less than 1 percentage distortion
- Wireless speaker can be used outside the shower space, independent of the showerhead and to stream music in any room
- Water resistant wireless speaker pops in and out of showerhead for easy recharging
- Flow rate: 2 gpm
- Speaker stand easily holds speaker and helps direct speaker face
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Type:
- Lithium-ion
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Moxie®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-9/16 in
- IAPMO Listed -:
- No
- Length:
- 4-3/16 in
- Material:
- Metal
- NSF Certified:
- No
- Power Source:
- Battery
- Shape:
- Round
- Shower Arm Reach:
- 4-3/16 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Watts:
- 1.5 W
- Wireless Communication - FEI:
- Bluetooth