Single Function Full Coverage Showerhead in Polished Chrome
Moxie® Single Function Full Coverage Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Syncs with devices enabled with BLUETOOTH® wireless technology including smartphones, MP3 players, tablets, and laptops located up to 33 feet away
- Water-resistant wireless speaker pops in and out of showerhead for easy recharging
- Showerhead with wireless speaker streams your personalized music playlists, news and other audio in the shower
- KOHLER finishes resist corrosion and tarnishing
- 60 Angled nozzles deliver a full-coverage, enveloping spray
- Soft silicone spray face is easy to clean
- Built-in rechargeable lithium-ion battery provides approximately 7 hours of run time. (Actual battery life will vary with use, settings and environmental conditions. Rechargeable batteries have a limited number of charge cycles)
- Wireless speaker can be used outside the shower space, independent of the showerhead, to stream music in any room
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Moxie®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-3/16 in
- Material:
- Silicone
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Showerhead
- Shape:
- Round
- Shower Arm Reach:
- 4-3/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Watts:
- 1.5 W
- Wireless Communication - FEI:
- Bluetooth