Single Function Full Showerhead in Vibrant® Brushed Nickel
Moxie® Single Function Full Showerhead in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speaker rates "Best in Class" audio with sound by Harman Kardon
- Easily toggle between two sound-performance settings, "Shower and Normal," depending upon where speaker is being used
- Full coverage spray produces an encompassing spray ideal for everyday use
- Speaker provides up to nine hours of play time
- Featuring Bluetooth Technology, allowing you to pair any compatible device to stream your favorite music, podcast, or other audio content
- Wireless speaker can be used outside of shower space, independent of showerhead, to stream music in any room
- Magnetic showerhead holds speaker securely in place, yet removes easily for charging
- IPX7-rated waterproof speaker
- Download the KOHLER Konnect® app for additional functionality
- Charging dock quickly and easily charges speaker
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Moxie®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 5 in
- Diameter:
- 5-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Smart Home Enabled:
- Yes
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes