Wireless Speaker Navy Blue
Moxie® Wireless Speaker Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Syncs with devices enabled with Bluetooth® wireless technology including smart phones, MP3 players, tablets and laptops located up to 32' away
- Total harmonic distortion: 1.5W at 1kHz with < 1 percentage distortion
- Wireless speaker streams your personalized music playlists, news and other audio
- Includes wireless speaker and micro USB charging cable
- The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth® SIG and any use of such marks by Kohler® is under license, other trademarks and trade names are those of their respective owners
- Built-in rechargeable lithium-ion battery provides approximately 7 hours of run time (Actual battery life will vary with use, settings and environmental conditions and rechargeable batteries have a limited number of charge cycles)
- Water resistant wireless speaker pops into the Moxie® Kohler® K-9245 showerhead or Kohler® K-99105 rainhead (sold separately) to deliver audio directly into your shower space
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Moxie®
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- GSA Approved:
- No
- Height:
- 3-5/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/16 in
- Material:
- Brass
- Power Source:
- Battery
- Watts:
- 1.5 W
- Width:
- 3-1/8 in
- Wireless Communication - FEI:
- Bluetooth