DESCRIPTION

  • Designed for portable or permanent hardwire installations
  • Insight
  • Multi-outlet power supply
  • Powers up to eight faucets
  • Supplied with 30" power cord for easy 120V installation
  • Ultralow power consumption saves energy
  • Universal input for 100 VAC to 240 VAC, 50/60-hertz operation

Kohler Multi-Outlet Power Supply

K13481-NA

Volts:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cord Length
2-1/2 ft
GSA Approved
No
Height
1-11/16 in
IAPMO Listed
No
Length
7-5/16 in
NSF Certified
No
Volts
120V
WaterSense Labeled
No
Width
3-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY