DESCRIPTION

  • Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, medium coverage and concentrated spray
  • Coordinates with Forte® faucets and accessories
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • Flow rate: 1.75 gpm
  • MasterClean™ sprayface is easy to clean
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Water saving spray option pauses water flow

Kohler Forte® 1.75 gpm Multifunction Hand Shower

K10298

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-11/16 in
Diameter
4-3/4 in
Faucet Connection
Hose Thread
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Height
12 in
IAPMO Listed
No
Installation Type
Deck Mount
Length
4-3/4 in
Material
Metal, Silicone
NSF Certified
No
Showerhead Function
3
Spray Type
Concentrated, Medium Coverage, Wide Coverage
Trim Only
No
WaterSense Labeled
Yes
Width
4-3/4 in

Starting at
$114.22
EACH
  • QUANTITY