DESCRIPTION

  • Bracket or slidebar required for wall-mount installation
  • Deck-mount holder required for deck-mount installation
  • Ergonomic design is easy to use, even with soapy hands
  • Flipside®
  • Flipstream Technology™
  • Flow rate: 2.0 gpm
  • Four unique spray patterns: Koverage™, Kotton™, Komotion™, Kurrent™
  • Required Accessories: Shower Hose: K-8593 or K-9514

Kohler Flipside® 2 gpm Multifunction Hand Shower

K45425

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Flipside®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
10-3/4 in
IAPMO Listed
No
NSF Certified
No
Showerhead Function
4
Spray Type
Komotion™, Kotton™, Koverage™, Kurrent™
Trim Only
No
WaterSense Labeled
Yes
Width
5-3/8 in

Starting at
$99.34
EACH
  • QUANTITY