DESCRIPTION

  • Bracket or slidebar required for wall-mount installation
  • Deck-mount holder required for deck-mount installation
  • Ergonomic design is easy to use, even with soapy hands
  • Flipside®
  • Flipstream Technology™
  • Flow rate: 2.0 gpm
  • Four unique spray patterns: Koverage™, Kotton™, Komotion™, Kurrent™

Kohler Flipside® Multifunction Hand Shower

K45426

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Flipside®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
10-1/2 in
Trim Only
No
WaterSense Labeled
Yes
Width
5-3/8 in

Starting at
$99.34
EACH
  • QUANTITY