DESCRIPTION

Kohler Forte® Multifunction Hand Shower Kit with Slide Bar, Shower Hose and Wall Supply

K76466

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Showerhead Function
Multi
Trim Only
No
WaterSense Labeled
Yes

Starting at
$405.43
EACH
  • QUANTITY

DOCUMENTS