DESCRIPTION

  • Ergonomic design is easy to use, even with soapy hands
  • Flipside®
  • Flipstream Technology™
  • Flow rate: 2.0 gpm
  • Four unique spray patterns: Koverage™, Kotton™, Komotion™, Kurrent™

Kohler Flipside® 2 gpm Multifunction Showerhead

K45427

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Flipside®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-3/8 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
5-3/8 in
Material
Brass
Showerhead Function
4
Size
1/2 in
Trim Only
No
WaterSense Labeled
Yes
Width
5-3/8 in

Starting at
$68.1
EACH
  • QUANTITY