Napa™ 18-3/4 x 18-11/16 in. Undermount Cast Iron Bar Sink in Biscuit

Part #K5848-96  |  Item #7116557  |  Manufacturer Part #5848-96

$535.28 EACH

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Base cabinet width: 24"
  • No faucet holes drilling

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Napa™

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 9-5/8 in

Drain Location: Center

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 9-5/8 in

IAPMO Listed: No

Length: 18-3/4 in

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18-3/4 in x 18-11/16 in

Shape: Rectangular

Sink Bowl Size: 15-11/16 in x 17-1/8 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: Less than 20 in

Width: 18-3/4 in