Brass Repair Kit for Niedecken™ K-7027
Brass Repair Kit for Niedecken™ K-7027
Frequently Purchased Together
Product Details
- Solid brass construction
- Gasket included
- For tub/shower
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- Niedecken™ K-7027
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No