Sensor Bathroom Sink Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Gooseneck Sensor Bathroom Sink Faucet in Vibrant® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Gooseneck Sensor Bathroom Sink Faucet in Vibrant® Stainless

  • Fast #
  • Part #K13472-VS
  • Item #3811396
  • Manufacturer Part #13472-VS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Waterproof shroud protects electronic components
  • Water saving 0.5 gpm aerator
  • Insight™ adaptive infrared technology
  • Temperature control handle option
  • Minimum 3 year battery life 2 AAA batteries
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AAA
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Gooseneck
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
EPA Compliant:
Yes
Faucet Height:
12-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Hose Included:
Yes
Hose Length:
24 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/8 in
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Scald Guard:
No
Spout Height:
9 in
Spout Reach:
6-3/16 in
Spout Type:
Low Arc
Spray Type:
Aerated
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
2-5/8 in