DESCRIPTION

  • Depth: 9-1/2"
  • Double equal bowls
  • Includes Kohler® K-5656 bottom sink rack
  • Includes cutout templates and installation clips
  • Minimum base cabinet width 36"
  • No faucet holes
  • Rear drains increase workspace in the sink and storage space underneath
  • Slim divide creates more space while allowing you to completely submerge pots and pans

Kohler Cairn™ No-Hole 2-Bowl Kitchen Sink with Basin Rack

K8199

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14-7/8 in x 15-3/16 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Cairn™
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
10-1/8 in
Drain Location
Rear
Drain Opening
3-7/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Neoroc®
Number Of Bowls
2
Overall Sink Size
33-1/2 in x 18-5/16 in
Right Bowl Size
14-7/8 in x 15-3/16 in x 9-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
$483.55
EACH
  • QUANTITY

DOCUMENTS