DESCRIPTION

  • Basin slopes toward drain to minimize water pooling
  • Depth: 9"
  • Large/medium bowls
  • Minimum base cabinet width 36"
  • No faucet holes
  • Offset drain increases workspace in the sink and storage space underneath
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Smart Divide® features a low dividing barrier that increases workspace and versatility

Kohler Whitehaven® No-Hole 2-Bowl Kitchen Sink with Short Apron

K6426

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
18-13/16 in x 18-1/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Whitehaven®
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
35-1/2 in x 21-9/16 in
Right Bowl Size
10-5/16 in x 18-1/16 in x 9 in
Shape
Rectangular
Sink Size Range
Greater than 35 in

Starting at
Call for Pricing
  • QUANTITY