• Cart

DESCRIPTION

  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Rectangular basin
  • White painted underside

Kohler Iron Plains® No-Hole Countermount Rectangular Bathroom Sink with Underside

K5400-W

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
17-1/2 in x 14-3/4 in x 4-9/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Iron Plains®
Color Finish
White
Color Finish Category
Whites
Depth
6-5/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
18-9/16 in x 15-3/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$347.26
EACH
  • QUANTITY