DESCRIPTION

  • Artisanal glazes are easy to care for and durable
  • Natural glaze variations make each sink unique yet beautifully complementary when paired side-by-side
  • Neutral hues complement a wide range of fixtures and faucets
  • No faucet holes and requires wall-mount or counter mount faucet
  • Round basin with carved textural pattern
  • Wading pool design accommodates a wide variety of faucets

Kohler Derring® Drop-In and Vessel Bathroom Sink

K17890-RL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17-11/16 in x 17-11/16 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Derring®
Color Finish
Bluestone Rutile
Color Finish Category
Blues
Depth
6 in
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
17-11/16 in x 17-11/16 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

Starting at
$426.67
EACH
  • QUANTITY

DOCUMENTS