DESCRIPTION

  • 2 1/8" trapway
  • 29 1/2" L x 18" W x 31 1/4" H
  • Includes polished chrome left-hand trip lever
  • Less seat and supply
  • No faucet holes; requires wall or counter mount faucet
  • Oval basin

Kohler Centerpiece® No-Hole Drop-In Bathroom Sink

K2264

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
23 in x 15 in x 7 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Centerpiece®
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Length
25 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
25 in x 17 in x 9 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No
Width
25 in

Starting at
Call for Pricing
  • QUANTITY