SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.19.1
- Bowl Size Single Or Left
- 15 in x 15 in x 8 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.2
- Collection
- Porto Fino™
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 8-5/8 in
- Drain Location
- Rear Center
- Drain Opening
- 3-5/8 in
- Faucet Installation
- No Hole
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Top Mount, Undermount
- Material
- Enameled Cast Iron
- Number Of Bowls
- 1
- Overall Sink Size
- 18-3/8 in x 18-3/8 in
- Shape
- Round
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday