DESCRIPTION

  • Artisanal glazes are easy to care for and durable
  • Fits Kohler® Caxton 14" x 17" countertop cutout
  • Natural glaze variations make each sink unique yet beautifully complementary when paired side-by-side
  • Neutral hues complement a wide range of fixtures and faucets
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin with carved textural pattern

Kohler Derring® 1-Bowl Vitreous China Undermount Lavatory Sink

K17889-RL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 14 in x 5-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Derring®
Color Finish
Bluestone Rutile
Depth
7-3/16 in
Drain Location
Center
Drain Opening
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-3/8 in x 16-3/8 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

Starting at
$426.67
EACH
  • QUANTITY

DOCUMENTS