DESCRIPTION

  • Coordinates with other products in the Bancroft Suite
  • Inspired by early-1900s American design, Bancroft embodies traditional elegance with its subtle lines and refined curves
  • This 17" oval basin rests under the counter

Kohler Bancroft® No-Hole Undermount Bathroom Sink

K2319

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17-1/4 in x 14-1/16 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Bancroft®
Color Finish
Ice™ Grey
Color Finish Category
Greys
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-3/8 in x 16-3/16 in x 8-1/2 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY