DESCRIPTION

  • Coordinates with other products in the Devonshire® collection
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin
  • Overflow drain

Kohler Devonshire® No-Hole 1-Bowl Under-Counter Lavatory Sink

K2336

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18-1/8 in x 14 in x 4-3/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Devonshire®
Color Finish
White
Color Finish Category
Whites
Depth
8-5/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
Height
8-5/8 in
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
20-1/2 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/2 in x 16-1/2 in
Pedestal Only - FEI
No
Shape
Oval
Width
16-1/2 in

Starting at
$179.54
EACH
  • QUANTITY