DESCRIPTION

  • Glazed underside for countertop installations
  • Ladena's upswept curves offer generous basin space
  • No faucet holes; requires wall- or counter-mount faucet

Kohler Ladena® No-Hole Undermount Lavatory Sink with Center Rear Drain

K2214-G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
20-7/8 in x 14-3/8 in x 8-1/8 in
CSA Certified
CSA B45.1
Collection
Ladena®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18 in x 12 in

Starting at
$308.47
EACH
  • QUANTITY