DESCRIPTION

  • Geometric circular basin with vertical sides
  • No faucet holes and requires wall-mount or counter-mount faucet

Kohler Verticyl® No-Hole Undermount Round Bathroom Sink

K2883

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
13-3/4 in x 13-3/4 in x 3-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Verticyl®
Color Finish
Cashmere
Color Finish Category
Greys
Depth
6-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
15-3/4 in x 15-3/4 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
No

Starting at
$134.38
EACH
  • QUANTITY

DOCUMENTS