DESCRIPTION

  • 24 In. L x 15 In. H
  • Artist Editions designs also available
  • Complements the Revival® Suite
  • Constructed of vitreous china
  • No Faucet Holes
  • Nostalgic look of yesterday integrates with the Vintage collection
  • Self-rimming installation
  • Single-hole, 4 In. centers or 8 In. centers with 4-5/8 In. mInimum spout length; adjustable linkage for drain included with lavatory

Kohler Vintage® 1-Bowl Vitreous China Lavatory Sink

K2220

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
21 in x 12 in x 4-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Vintage®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 15 in x 8-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$569.18
EACH
  • QUANTITY