DESCRIPTION

  • Completes Revival design solution with Kohler fixtures and accessories
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • Premium material construction for durability and reliability
  • Single function showerhead with standard shower arm and flange
  • The Revival Suite's elliptical forms and rolled edges create a look that is classically romantic
  • Trim only, requires valve to complete installation

Kohler Revival® Non-Diverter Pressure Balance Valve Trim

KT16117-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Revival®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Height
6-1/2 in
Length
4-7/16 in
Material
Brass
Number of Handles
Single Handle
Spout Type
Non-Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY