15 X 15 In. Drop-In Cast Iron Entertainment Sink 3-Hole
Northland™ 15 X 15 In. Drop-In Cast Iron Entertainment Sink 3-Hole
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet not included
- Constructed of KOHLER® cast iron
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Northland™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7 in
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Sink Bowl Size:
- 9 1/4 in x 12 in x 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Type:
- K6579-3-0