Northland™ 2 Hole Top Mount Single Bowl Bar Sink in Black Black

Part #K6579-2-7  |  Item #1319888  |  Manufacturer Part #6579-2-7

$537.12 EACH
(Pricing is for Black Black™)

Color/Finish: Black Black™

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of KOHLER® cast iron
  • Faucet not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Northland™

Color Finish: Black Black™

Color Finish Category: Blacks

Depth: 7 in

Drain Location: Center

Drain Opening: 3-7/8 in

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: [1 Hole, 2 Hole, 3 Hole]

Overall Sink Size: 15 in x 15 in

Sink Bowl Size: 9 1/4 in x 12 in x 7 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron

Type: K6579-2-7