DESCRIPTION

Kohler Sleeve

K87448

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler K-967, Kohler K-968, Kohler K-T950-4
Color Finish
Bright Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$16.64
EACH
  • QUANTITY